Zoro Homepage

PY7735 25 ft. CAT7 Molded Patch Cord 10Gbps S-STP Flexible

  • Mfr # CC716-25

  • Zoro # G115835747


product price: $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC716-25
Zoro #
G115835747
UPC #
37229717051
Country of Origin
China

Description

Features -S-stp flexible molded patch cord Specifications - Cable Type: Category 7 - Cable Characteristic: Patch Cable - Cable Length: 25 ft - Connector On First End: 1 x RJ-45 Male Network - Connector On Second End: 1 x RJ-45 Male Network - Contact Plating: Gold - Features: Snagless Stranded Molded Booted - Conductor: Copper - Shielding: Yes - Device Supported: Network Device - Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.