Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PY7737 100 ft. CAT7 10Gbps S-STP Flexible Molded Patch Cord

  • Mfr # CC716-100

  • Zoro # G410523301


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 7
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC716-100
Zoro #
G410523301
UPC #
37229717075
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 7
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Conductor Material
Copper
Features
Booted, Molded
Color
Black
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.