This item is Discontinued.

Qvs QVS CC2208C-15 15 ft. USB 2.0 High-Speed Type A Male to Male Black Cable CC2208C-15

QVS CC2208C-15 15 ft. USB 2.0 High-Speed Type A Male to Male Black Cable (Discontinued)

  • Mfr # CC2208C-15
  • Zoro # G103893711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2208C-15
Zoro #
G103893711
UPC #
37229229554
Country of Origin
China

Description

This cable connects your computer to any USB device with Type A female port. It has PVC jacket, is USB 1.1 and 2.0 compliant, and supports USB speeds up to 480Mbps. Works with development boards that uses USB Type-A female ports including JTAG programming modules.

Features
  • Connects USB device with Type-A female port
  • Supports USB speed up to 480Mbps
  • Works with development boards
  • Connectors: Type A Male to Male
  • Length: 15 ft.
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.