This item is Discontinued.

Qvs QVS CC2209-06 6 ft. USB 2.0 High-Speed Type A Male to B Male Beige Cable CC2209-06

QVS CC2209-06 6 ft. USB 2.0 High-Speed Type A Male to B Male Beige Cable (Discontinued)

  • Mfr # CC2209-06
  • Zoro # G303893658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2209-06
Zoro #
G303893658
UPC #
37229228304
Country of Origin
China

Description

Connects your computer to any USB device with Type B female port. It allows you to connect peripherals such as printers, scanners, and storage drives. USB 1.1 and 2.0 compliant and supports speeds up to 480Mbps.

Features
  • Connects USB device with Type-B female port
  • Supports USB speed up to 480Mbps
  • Works with printers & scanners
  • Connectors: Type A Male to B Male
  • Length: 6 ft.
  • Color: Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.