Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Qvs QVS CC2209C-06RDL 6 ft. USB 2.0 Type A Male to Type B Male Cable with Red LEDs CC2209C-06RDL

QVS CC2209C-06RDL 6 ft. USB 2.0 Type A Male to Type B Male Cable with Red LEDs (Discontinued)

  • Mfr # CC2209C-06RDL
  • Zoro # G803912873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2209C-06RDL
Zoro #
G803912873
UPC #
37229229424
Country of Origin
China

Description

Features
  • LEDs in both ends of the cable light up to indicate that devices are properly linked and working
  • Support speeds up to 480Mbps
  • Helps locate cables in dark areas
  • Contains translucent jacket silver braid shielding
  • Red LED
  • Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.