Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Qvs QVS CC2215M-01 1 ft. USB Male-to-Male miniUSB Charge-Sync Cable CC2215M-01

QVS CC2215M-01 1 ft. USB Male-to-Male miniUSB Charge-Sync Cable (Discontinued)

  • Mfr # CC2215M-01
  • Zoro # G003912918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2215M-01
Zoro #
G003912918
UPC #
37229227116
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Color
Black
Compatible With
Sony PS3
Features
Molded
Cable Type
USB
Device Supported
PDA, Tablet PC
Conductor Material
Copper
Connector on First End Details
(1) USB 2.0 Type A
Contact Plating
Gold-flash
Connector on Second End Details
(1) Mini USB 2.0 Type B
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable

Description

  • Connects smartphone, tablet, MP3 player, PDA to PC or USB power adapter
  • USB 2.0 certified with speeds up to 480Mbps
  • Cable length: 1'
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.