This item is Discontinued.

Qvs QVS CC2219C-15 15 ft. Blue USB 3.0 Type A Male to Type B Male Cable CC2219C-15

QVS CC2219C-15 15 ft. Blue USB 3.0 Type A Male to Type B Male Cable (Discontinued)

  • Mfr # CC2219C-15
  • Zoro # G403912884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2219C-15
Zoro #
G403912884
UPC #
37229230024
Country of Origin
China

Description

Features
  • Support speeds up to 5Gbps
  • Constructed with braid sheilding
  • Compatible with USB 3.0 devices only
  • Color – Blue
  • Size – 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.