This item is Discontinued.

Qvs QVS CC2220C-10 10 ft. USB 3.0 5Gbps Type A Male to Female Extension Cable CC2220C-10

QVS CC2220C-10 10 ft. USB 3.0 5Gbps Type A Male to Female Extension Cable (Discontinued)

  • Mfr # CC2220C-10
  • Zoro # G703893746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2220C-10
Zoro #
G703893746
UPC #
37229230048
Country of Origin
China

Description

Extends the length of any USB cable with Type A connector. It works with Type A/A or A/B cables and compatible with USB 1.1 & USB 2.0 devices. It is USB 3.0 compliant, has braid shielding and supports speeds up to 5Gbps.

Features
  • Extends USB cable
  • Works with existing sync/charger cable
  • Compatible with USB 1.1 & 2.0 devices
  • Connectors: USB A Male to Female
  • Length: 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.