This item is Discontinued.

Qvs QVS CC2228B-FF USB 3.0 SuperSpeed Type A Female to Female Gender Changer & Coupler CC2228B-FF

QVS CC2228B-FF USB 3.0 SuperSpeed Type A Female to Female Gender Changer & Coupler (Discontinued)

  • Mfr # CC2228B-FF
  • Zoro # G903743698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2228B-FF
Zoro #
G903743698
UPC #
37229230192
Country of Origin
China

Description

Converts any USB 3.0 Type A male cable or port into a Type A female port. Can be used to connect two USB 3.0 Type A cables with male connections as a coupler. Supports USB 1.1 / 2.0 / 3.0 cables and devices.

Features
  • USB 3.0 Type A to Type A Gender Changer
  • Transfer Speeds up to 5 Gbit/s
  • 10X Faster Than USB 2.0
  • Backwards Compatible with Previous Standards
  • Connectors: Type A 3.0 Female to Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.