
QVS CC2231FMA USB 3.1 Male to USB-C Female 5Gbps Compact Conversion Adaptor - Black
Mfr # CC2231FMA
Zoro # G404043556
product price: $33.99
/eaKey Features
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 3.1 Type C - Female
Color
Black
Features
Charging, Reversible
Adapter Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2231FMA
Zoro #
G404043556
UPC #
37229230253
Country of Origin
China
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB 3.1 Type C - Female
Color
Black
Features
Charging, Reversible
Adapter Type
USB
Connector on First End Details
1 x Type A USB Male
Connector on Second End Details
1 x Type C USB 3.1 USB Female
Description
Convert any computers USB 3.1 or 2.0 Type-A port into USB-C female port and connect any USB-C devices including external drive, smartphone or tablet. This adaptor can also be used for sync & charging, supports up to 3Amp or 60-watts of power output and 5Gbps data transfer rate. The USB 3.1 Type-C user-friendly reversible connector allows you to connect this adaptor to your USB-C enabled device in any direction.
Features- Converts regular USB 31 or USB 20 port to connect to any USB-C device
- Can be use for sync and charging
- Type-C user-friendly reversible connector connects in any direction
- Color: Black
- Connector: USB-C Female to USB-A Male
- Power Rating: 3Amp or 60 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.