This item is Discontinued.

Qvs QVS CC2231MF 60W USB C Male to USB A Female Super Speed 5Gbps Cable - Black CC2231MF

QVS CC2231MF 60W USB C Male to USB A Female Super Speed 5Gbps Cable - Black (Discontinued)

  • Mfr # CC2231MF
  • Zoro # G003893637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2231MF
Zoro #
G003893637
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
Data Transfer/Power Cable
Color
Black
Cable Type
USB
Features
Charging, Reversible
Compatible With
Chromebook, MacBook, Printer, Keyboard, Flash Drive, Mouse
Connector Type on First End
USB 3.1 Type C - Male
Connector Type on Second End
USB 3.1 Type A - Female
Data Transfer Rate
5 Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type A - Female

Description

Features
  • Sync and charge USB device
  • Works with Apple Macbook 2015 & ChromeBook Pix, flash drive, keyboard, mouse, printer
  • Type-C reversible connector connects in any direction
  • Supports up to 3Amp or 60-watts of power output and 5Gbps data transfer rate
  • USB-C Male to USB-A Female Connector
Specifications
  • Color: Black
  • Size: 6"
  • Power: 60W
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.