
QVS CC317Y 8 in. Serial DB9 Female to DB9 Male Splitter (Discontinued)
- Mfr # CC317Y
- Zoro # G204124905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC317Y
Zoro #
G204124905
UPC #
37229317077
Country of Origin
China
Dimensions
Cable Length
8 in
Details
Color
Beige
Features
Molded; Environmentally Friendly
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
(2) 9-pin DB-9 RS-232 Serial - Male
Conductor Material
Copper
Device Supported
Camera, Keyboard/Mouse, PDA, Printer
Cable Characteristic
Splitter Cable
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Cable Type
DB-9
Description
Features
- Converts a DB9 RS-232 serial port into 2 DB9 serial ports
- Supports all RS-232 serial devices
- Connected serial devices can only be used 1 at a time
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.