This item is Discontinued.

Qvs QVS CC320M1-01 1 ft. High Performance Ultra Thin VGA-QXGA HD15 Male to Female Tri-Shield Cable CC320M1-01

QVS CC320M1-01 1 ft. High Performance Ultra Thin VGA-QXGA HD15 Male to Female Tri-Shield Cable (Discontinued)

  • Mfr # CC320M1-01
  • Zoro # G203915214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC320M1-01
Zoro #
G203915214
UPC #
37229422313
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Color
Black
Features
Molded
Compatible With
Monitor
Conductor Material
Copper
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Type on First End
HD-15 - Male
Cable Characteristic
Extension Cable
Connector Type on Second End
HD-15 - Female
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Female

Description

  • Connects any VGA/QXGA video display to any computer, projector, HDTV, switch or distribution amplifier
  • Uses premium coax wires for exceptional video clarity
  • Fully-wired for maximum compatibility with both PC and HDTV applications
  • Triple-shiel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.