This item is Discontinued.

Qvs QVS CC388M1-1.5 1.5 ft. High Performance UltraThin VGA; QXGA HDTV & HD15 Tri-Shield Fully-Wired Cable CC388M1-1.5

This item is Discontinued.

Qvs

QVS CC388M1-1.5 1.5 ft. High Performance UltraThin VGA; QXGA HDTV & HD15 Tri-Shield Fully-Wired Cable (Discontinued)

Mfr # CC388M1-1.5
Zoro # G503915143
UPC # 37229422542
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC388M1-1.5
Zoro #
G503915143
UPC #
37229422542
Country of Origin
China

Description

Connects any VGA/QXGA video to any computer, switch or splitter with HD15 female port. Supports all monitors including LCD/LED display, projector, CAD, graphic workstations and HDTV with PC/VGA port. It is fully-wired for maximum compatibility with both PC and HDTV applications. UltraThin diameter provides space-saving design and flexibility not found on regular VGA cables. Interchangeable mounting allows you to replace the thumbscrews with included stand-off screws and can be mounted on a face plate or wall plate. Perfect for use where in-wall cabling and wall-plates are used.

Features
  • Connects VGA video to computer
  • Supports all monitors
  • Interchangeable mounting
  • Tri-Shield & fully-wired cable
  • Works with PC/HDTV applications
  • Connectors: HD15 Male to Male
  • Length: 1.5 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.