This item is Discontinued.

Qvs QVS CC399PS-MF 3.55 mm Male to 0.25 Female Audio Stereo Adaptor; Black CC399PS-MF

QVS CC399PS-MF 3.55 mm Male to 0.25 Female Audio Stereo Adaptor; Black (Discontinued)

  • Mfr # CC399PS-MF
  • Zoro # G204134829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC399PS-MF
Zoro #
G204134829
UPC #
-
Country of Origin
China

Dimensions

Height
5.5 in
Width
0.5 in
Length
3 in

Details

Item
Audio Adapter
Color
Black
Adapter Type
6.35mm/Mini-phone
Connector on First End Details
(1) Mini-phone Stereo Audio Male
Connector on Second End Details
(1) 6.35mm Stereo Audio Female

Description

This adaptor convert 1/4 inch to 3.5mm stereo connection. Works with headphone, mixing boards, karaoke, and other analog applications.

Features
  • Works with headphone, mixing boards, karaoke, and other analog applications
Specifications
  • Color: Black
  • Size: 3.55 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.