Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qvs QVS CC400FMY-M 6 in.; 3.5 mm. Speaker & Microphone Headset Splitter CC400FMY-M

QVS CC400FMY-M 6 in.; 3.5 mm. Speaker & Microphone Headset Splitter (Discontinued)

  • Mfr # CC400FMY-M
  • Zoro # G204043534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC400FMY-M
Zoro #
G204043534
UPC #
37229401158
Country of Origin
China

Description

This 3.5mm adaptor splits a 3-Ring audio/mic into separate audio/speaker and mic ports. Use your smartphone headset on your computer for VOIP applications. Features Green for Speaker and Pink for Mic color-code for easy identification.

QVS is unique in manufacturing of cables and connectivity products for computer and communication industries. Our product line comprises of Auto switch, Extension Cable, Panel, and Power Adaptor. Our world class products meet the highest standards of excellence for design, durability, and functionality. QVS speed up your connections, make communication between devices easier and enhances the performance of the device.

Specifications
  • Connectors: 3-Ring 3.5mm Female / Two 3.5mm Male
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.