Zoro Homepage
This item is Discontinued.
Qvs QVS CC411-06 6 ft. & 3.5 mm 3 Ring Mini Stereo Headset Mic & Audio Extension Cable CC411-06

QVS CC411-06 6 ft. & 3.5 mm 3 Ring Mini Stereo Headset Mic & Audio Extension Cable (Discontinued)

  • Mfr # CC411-06
  • Zoro # G604011065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC411-06
Zoro #
G604011065
UPC #
-
Country of Origin
China

Description

Extends any 3.5mm 3-ring ports or devices. Specifically designed for computer & smartphone audio & mic headset applications. It works with any PC or laptop, speakers, headsets, smartphones, tablets, mp3 players or microphones with 3.5mm connector. This cable has PVC jacket, molded ends and inner hood soldered 360 degrees for complete end to end shielding.

Features
  • Durable in quality and superb in performance
  • Power Savings and Long-term Reliability
  • Precisely designed
  • Sturdy in construction
Specifications
  • Connectors: 3-Ring 3.5mm Male to Female
  • Length: 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.