Zoro Homepage
This item is Discontinued.
Qvs QVS CC711-03BK 3 ft. 350MHz CAT5e Flexible Snagless Black Patch Cord CC711-03BK

QVS CC711-03BK 3 ft. 350MHz CAT5e Flexible Snagless Black Patch Cord (Discontinued)

  • Mfr # CC711-03BK
  • Zoro # G103847042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC711-03BK
Zoro #
G103847042
UPC #
37229711608
Country of Origin
China

Description

Connects any CAT5 application such as computer to hub, patch panel or wall jack. This 350MHz CAT5e PVC stranded patch cord supports all CAT5e and other high speed applications. It has molded snagless boots to prevent damage to the connector and stranded wires for added cable flexibility.

Features
  • Connects any CAT5e application
  • Molded snagless boots & stranded wires
  • Length: 3 ft.
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.