Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qvs QVS CC716-03 3 ft. Black CAT7 Patch Cord CC716-03

QVS CC716-03 3 ft. Black CAT7 Patch Cord (Discontinued)

  • Mfr # CC716-03
  • Zoro # G304122627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC716-03
Zoro #
G304122627
UPC #
37229717013
Country of Origin
China

Description

  • Designed with screened-shielded twisted pairs to provide the best protection against electronic interference and eliminate cross-talk
  • 600MHz supports speeds up to 10Gbps
  • Molded snagless boots prevent damage to connectors
  • Stranded wire design
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.