Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qvs QVS DP8-10 10 ft. DisplayPort 1.4 Ultra HD 8K Black Cable with Latches DP8-10

QVS DP8-10 10 ft. DisplayPort 1.4 Ultra HD 8K Black Cable with Latches (Discontinued)

  • Mfr # DP8-10
  • Zoro # G304011235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP8-10
Zoro #
G304011235
UPC #
37229002720
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
A/V Cable
Features
DPCP, HDCP, Latching Connector
Color
Black
Connector Type
DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Monitor, Projector, Audio/Video Device
Supported Resolution
7680 x 4320
Cable Type
DisplayPort

Description

Connects any computer with DisplayPort to projector, monitor or display with DisplayPort port, or vice versa. Its latching connectors secure port connection.

Features
  • Supports high-definition resolution up to UHD 4K and 120Hz or UHD 8K and 60Hz
  • Optional audio and MST Daisy Chain
  • Display Port v14 and HBR3
  • HDCP and DPCP compliant
Specifications
  • Color: Black
  • Connector: DP Male to Male
  • Length: 10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.