Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qvs QVS HD8-3M 3-Meter Ultra High Speed HDMI UltraHD 8K with Ethernet Cable HD8-3M

QVS HD8-3M 3-Meter Ultra High Speed HDMI UltraHD 8K with Ethernet Cable (Discontinued)

  • Mfr # HD8-3M
  • Zoro # G303743847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD8-3M
Zoro #
G303743847
UPC #
37229492040
Country of Origin
China

Description

Connects any Blu-ray player, HDTV, cable TV & satellite set-top box, DVD, switch or splitter with HDMI. This HDMI cable supports up to 4K/120Hz or 8K/60Hz 48Gbps, Ethernet & ARC, HDR, HDCP and CEC controls. It features corrosion resistant gold contact and shielded to maintain signal integrity.

Features
  • Connects HDMI devices
  • Supports 4K and 120Hz or 8K and 60Hz 48Gbps
  • Ethernet and ARC, HDR, HDCP and CEC controls
Specifications
  • Connector: HDMI Male to Male
  • Length: 3M and 9.8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.