Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qvs QVS HDG-4MC 4-Meter High Speed HDMI UltraHD 4K with Ethernet Cable HDG-4MC

QVS HDG-4MC 4-Meter High Speed HDMI UltraHD 4K with Ethernet Cable (Discontinued)

  • Mfr # HDG-4MC
  • Zoro # G003744038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDG-4MC
Zoro #
G003744038
UPC #
37229004397
Country of Origin
China

Description

Connects any Blu-ray player, HDTV, cable TV & satellite set-top box, DVD, switch or splitter with HDMI. This HDMI cable supports 1080p/1440p/2160p, 4k x 2k Ultra HDTV, 3D, Ethernet & Audio Return Channel, Multi-channel Digital Audio, Deep color/x.v.Color, HDCP and CEC controls. It features corrosion resistant gold contact and shielded to maintain signal integrity.

Features
  • Connects HDMI devices
  • Supports 3D, 1080p/1440p/4K x 2K, Ethernet, ARC & Digital Audio, Deep
  • Connectors: HDMI Male to Male
  • Length: 4M/13.1 ft. / 30AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.