This item is Discontinued.

Qvs QVS HDVIX-1F 1 ft. DVI Male to HDMI Female 4K UltraHD Conversion Adaptor Cable HDVIX-1F

QVS HDVIX-1F 1 ft. DVI Male to HDMI Female 4K UltraHD Conversion Adaptor Cable (Discontinued)

  • Mfr # HDVIX-1F
  • Zoro # G003743659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDVIX-1F
Zoro #
G003743659
UPC #
-
Country of Origin
China

Description

Converts any DVI port into HDMI or converts any HDMI cable into DVI. Works with any computer, monitor, HDTV, set-top box, DVD players and switches. It supports 480p/720p/1080i/1080p/1440p/4Kx2K, 1920x1200 & 24/48/50/60/120Hz/240Hz. This high performance adaptor supports HDCP, high-bandwidth, and uncompressed video.

Features
  • Converts any DVI port into HDMI or vice-versa
  • Works with computer, monitor, HDTV, set-top box, DVD players and switches
Specifications
  • Connectors: HDMI Female to DVI Male; Length: 1ft)
  • Length: 1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.