This item is Discontinued.

Qvs QVS TRSP-25 25 ft. Premium 0.25 TRS Male to Male Balanced Shielded Audio Cable TRSP-25

QVS TRSP-25 25 ft. Premium 0.25 TRS Male to Male Balanced Shielded Audio Cable (Discontinued)

  • Mfr # TRSP-25
  • Zoro # G303876774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRSP-25
Zoro #
G303876774
UPC #
37229402087
Country of Origin
China

Description

Connects microphone or guitar to mixer, preamp, DI box, recorders or vice-versa. This premium balance audio cable uses shielded heavy gauge flexible cable to help reduce electrical noise or ground loop to ensure audio integrity. The gold plated connectors resist corrosion and improve signal transmission.

Features
  • Designed for durability
  • It features high performance connectors and heavy duty strain relief springs to anchor the cable to the device and provide protection against damage
Specifications
  • Connector: 0.25 TRS Male to Female
  • Length: 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.