This item is Discontinued.

Qvs QVS XHDV-03 3 ft. HDMI to VGA Video Converter Cable XHDV-03

QVS XHDV-03 3 ft. HDMI to VGA Video Converter Cable (Discontinued)

  • Mfr # XHDV-03
  • Zoro # G003886448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHDV-03
Zoro #
G003886448
UPC #
037229001921
Country of Origin
China

Description

Connects any computer or tablet with HDMI port to projector, monitor or display with VGA port. Supports high-definition resolution up to 1080p and PC resolution up to 1920x1080/60Hz. It powered through the VGA port, and can be used for secondary monitor or extended desktop.

Features
  • For tablet with Mini-HDMI or Micro-HDMI
  • Adaptor is needed to convert to regular HDMI port
  • Not compatible with Blu-ray players
Specifications
  • Connector: HDMI Male to HD15 Male
  • Length: 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.