This item is Discontinued.

Qvs QVS XLRMIC-Y02 2 ft. & 3.5 mm Male to Dual-XLR Female Dual-Microphone Audio Y-Cable XLRMIC-Y02

QVS XLRMIC-Y02 2 ft. & 3.5 mm Male to Dual-XLR Female Dual-Microphone Audio Y-Cable (Discontinued)

  • Mfr # XLRMIC-Y02
  • Zoro # G804011247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XLRMIC-Y02
Zoro #
G804011247
UPC #
37229402902
Country of Origin
China

Description

Features
  • Connects two microphone or any XLR output to DV camcorder or portable audio record with 3.5mm stereo input port
  • Made of rugged diecast metal shell connector for maximum reliability
Specifications
  • Size: 2' & 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.