Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

S-Video Mini4 50ft Male to Male Cable, Length: 50 ft. (Discontinued)

  • Mfr # CSV-50
  • Zoro # G4073503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSV-50
Zoro #
G4073503
UPC #
037229400236
Country of Origin
China

Dimensions

Length
50 ft.
Conductor Size
28 AWG

Details

Cable Type
Video
For Use With
Connects Any Digital Camcorder, S-VHS VCR, DVD, Satellite Receiver or Computer With S-Video Port
Connector Type
Mini4 Male to Male
Features
This Cable Provides Low-Loss Connections from Your Computer S-Video to Any Device with S-Video Port, It Has Gold Plated Connectors and Double Shielding to Protect Against Radio Frequency and Electromagnetic Interference
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
S-Video Mini4 Male to Male Cable,50 ft.

Description

S-Video Mini4 Male to Male Cable,50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.