Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SCSI 60" IDC50 Five Drives Cable, Color: Silver (Discontinued)

  • Mfr # SCSI5SVB
  • Zoro # G4076836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSI5SVB
Zoro #
G4076836
UPC #
037229112580
Country of Origin
China

Dimensions

Length
60"

Details

Cable Type
Round Internal
For Use With
SCSI IDC50 CD/DVD or Hard Drives
Connector Type
7 IDC50
Color
Silver
Features
Allows You To Connect Your Scsi Devices With Minimal Clutter, These Cables Reduce Heat And Save Space Within The Cpu
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Braid
Item
SCSI IDC50 Five Drives Cable,60"

Description

SCSI IDC50 Five Drives Cable,60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.