This item is Discontinued.

No Product Image Available

SCSI Cen50 Male to Male 19 Twisted Pairs Premium External 10ft Cable (Discontinued)

  • Mfr # CC536D-10
  • Zoro # G4071507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC536D-10
Zoro #
G4071507
UPC #
037229637106
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
External
Jacket Material
PVC
For Use With
PC and Mac SCSI
Connector Type
Cen50 Male to Male
Features
Double Shielded With 19 Twisted Pairs, Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
SCSI Cen50 Male to Male,19 Twisted Pairs

Description

SCSI Cen50 Male to Male,19 Twisted Pairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.