Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SCSI DB25 to Apple PowerBook HDI30 Premium External 2ft Cable (Discontinued)

  • Mfr # CC545D-02
  • Zoro # G4072067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC545D-02
Zoro #
G4072067
UPC #
037229545029
Country of Origin
China

Dimensions

Length
2 ft.

Details

Cable Type
External
Jacket Material
PVC
For Use With
SCSI DB25 External Devices to Apple PowerBook HDI30 Port
Connector Type
HDI30 Male to DB25 Male
Features
This Premium Cable Is Double Shielded To Support Maximum Speed, This SCSI Cable Has Matched Impedance, PVC Jacket And Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
SCSI DB25 to Apple PowerBook HDI30 Premi

Description

SCSI DB25 to Apple PowerBook HDI30 Premi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.