Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

SCSI HPDB50 (MicroD50) Male to Male Premium External 6ft Cable (Discontinued)

  • Mfr # CC396D-06
  • Zoro # G4071114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC396D-06
Zoro #
G4071114
UPC #
037229496062
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
External
Jacket Material
PVC
Connector Type
HPDB50 Male to Male
Features
Double Shielded, 25 Twisted Pairs, Molded Ends and Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
SCSI HPDB50 (MicroD50) Male to Male Prem

Description

SCSI HPDB50 (MicroD50) Male to Male Prem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.