Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Surge Protector Wallmount PowerBar, 9-Outlets, 3ft Cord (Discontinued)

  • Mfr # PB9-03-8PK
  • Zoro # G4076513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB9-03-8PK
Zoro #
G4076513
UPC #
037229231540
Country of Origin
China

Dimensions

Cord Length
3 ft.
Wire Size
14 AWG

Details

Item
Surge Protector
Number of Outlets
9
Voltage
125VAC
Color
Black
Max. Amps
15A
Mounting Style
Wall
Housing Material
Metal
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Frequency
60 Hz

Description

Surge Protector Wallmount PowerBar,PK8, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.