Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Thin High Speed HDMI to Micro HDMI 4K HD Camera 3M Cable (Discontinued)

  • Mfr # HDAD-3M
  • Zoro # G4074438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDAD-3M
Zoro #
G4074438
UPC #
037229004182
Country of Origin
China

Dimensions

Length
3m
Conductor Size
34 AWG

Details

Cable Type
High Speed HDMI
For Use With
Tablet, Smartphone, Camcorder, Camera, HDTV, Projector, or HD Player
Connector Type
HDMI Male to Micro HDMI Male
Features
Thin Diameter Provides Space-Saving Design And Flexibility Not Found On Regular Hdmi Cables
Wire Gauge
34 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
Thin High Speed HDMI to Micro HDMI 4K HD

Description

Thin High Speed HDMI to Micro HDMI 4K HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.