Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Thin VGA Tri-Shield 35ft M/F Cable with Panel-Mountable Connector (Discontinued)

  • Mfr # CC320M1-35
  • Zoro # G4070649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC320M1-35
Zoro #
G4070649
UPC #
037229422375
Country of Origin
China

Dimensions

Length
35 ft.

Details

Cable Type
VGA
For Use With
LCD/LED display, projector, CAD, graphic workstations and HDTV with PC/VGA port
Connector Type
HD15 Male to Female
Features
Interchangeable Mounting,Ultrathin Diameter Provides Space-Saving Design.
Item
Thin VGA Tri-Shield M/F Cable,35 ft.
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded

Description

Thin VGA Tri-Shield M/F Cable,35 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.