Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Thunderbolt 3 USB-C 1M Active Cable (Discontinued)

  • Mfr # TB3A-1M
  • Zoro # G4077633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3A-1M
Zoro #
G4077633
UPC #
037229232035
Country of Origin
China

Dimensions

Length
1m

Details

Cable Type
USB-C
Connector Type
USB-C Male to Male
Color
Black
Features
This High Speed Cable Supports Up To 5amp Or 100-Watts Of Power, 20Gbps Data Transfer Rate, And Can Daisy Chain Thunderbolt 3 Devices, Provides Screen Resolution Up To 4kx2k / 3840x2160 @ 60hz With Digital Audio, It Is Hot-Pluggable With User-Friendly Reversible Connector And Provides High-Bandwidth To Support Large, High Resolution Screens
Item
Thunderbolt 3 USB-C 1M Active Cable

Description

Thunderbolt 3 USB-C 1M Active Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.