Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Toslink SPDIF 25ft Optical Audio Cable (Discontinued)

  • Mfr # FCTK-25
  • Zoro # G4074115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCTK-25
Zoro #
G4074115
UPC #
037229488999
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
Optical Audio
For Use With
Connects PS3/XBox 360/Blu Ray player, or CD/DVD Player with Toslink Digital Audio Port to Sound bar or Digital Receiver, Supports S/PDIF Multi Channel Surround Sound Audio
Connector Type
Toslink Male/Toslink Male
Features
Includes Protective Dust Cover
Item
Toslink SPDIF Optical Audio Cable,25 ft.

Description

Toslink SPDIF Optical Audio Cable,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.