Zoro Homepage
This item is Discontinued.
No Product Image Available

Ultra160 1Drive Twisted Pairs 20" Cable (Discontinued)

  • Mfr # SCSIU3S-1T
  • Zoro # G4077423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSIU3S-1T
Zoro #
G4077423
UPC #
037229223156
Country of Origin
China

Dimensions

Length
20"

Details

Cable Type
Ribbon
Jacket Material
PVC
For Use With
LVD/SE CD/DVD or Hard Drives
Connector Type
3 HPDB68 Male
Number of Cables
1
Item
Ultra160 1Drive Twisted Pairs Cable,20"

Description

Ultra160 1Drive Twisted Pairs Cable,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.