Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ultra320SCSI LVD VHDCen68 M-M 6ft Cable (Discontinued)

  • Mfr # CC623D-06
  • Zoro # G4071753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC623D-06
Zoro #
G4071753
UPC #
037229609080
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Premium
Jacket Material
PVC
For Use With
UltraSCSI VHDCen68 device
Connector Type
VHDCen68 Male to Male
Features
Double shielded and 34 Twisted Pairs
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Ultra320SCSI LVD VHDCen68M-M Cable,6 ft.

Description

Ultra320SCSI LVD VHDCen68M-M Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.