Zoro Homepage
This item is Discontinued.
No Product Image Available

Ultra320SCSI VHDCen68to Cen50 10ft Cable (Discontinued)

  • Mfr # CC620D-10
  • Zoro # G4071489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC620D-10
Zoro #
G4071489
UPC #
037229609097
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Premium
For Use With
UltraSCSI to Centronics50
Jacket Material
PVC
Connector Type
VHDCen68 Male to Cen50 Male
Features
Double shielded and 25 Twisted Pairs
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Ultra320SCSI VHDCen68toCen50 Cable,10 ft

Description

Ultra320SCSI VHDCen68toCen50 Cable,10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.