Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ultra320SCSI VHDCen68to HPDB50 3ft Cable (Discontinued)

  • Mfr # CC621D-03
  • Zoro # G4071543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC621D-03
Zoro #
G4071543
UPC #
037229609035
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
Premium
For Use With
UltraSCSI to SCSI
Jacket Material
PVC
Connector Type
VHDCen68 Male to HPDB50 Male
Features
Double shielded and 25 Twisted Pairs
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Ultra320SCSI VHDCen68toHPDB50 Cable,3 ft

Description

Ultra320SCSI VHDCen68toHPDB50 Cable,3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.