Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ultra320SCSIVHDCen68to HPDB68 10ft Cable (Discontinued)

  • Mfr # CC622D-10
  • Zoro # G4071717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC622D-10
Zoro #
G4071717
UPC #
037229609110
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Premium
Jacket Material
PVC
For Use With
UltraSCSI to SCSI
Connector Type
VHDCen68 Male to HPDB68 Male
Features
Double shielded and 34 Twisted Pairs
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Ultra320SCSIVHDCen68toHPDB68 Cable,10 ft

Description

Ultra320SCSIVHDCen68toHPDB68 Cable,10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.