Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UltraSCSI HPDB68 2Drive 50" Ribbon Cable (Discontinued)

  • Mfr # CC2206-2P
  • Zoro # G4070019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2206-2P
Zoro #
G4070019
UPC #
037229220698
Country of Origin
China

Dimensions

Length
50"

Details

Cable Type
Ribbon
Jacket Material
PVC Coated
For Use With
Connect two internal UltraSCSI CD/DVD or Hard Drives, Use Internal SCSI Controller for External Drives
Connector Type
3 HPDB68 Male and 1 Female
Features
External Port for Additional Device, Dual drive
Item
UltraSCSI HPDB68 2Drive Ribbon Cable,50"

Description

UltraSCSI HPDB68 2Drive Ribbon Cable,50 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.