Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UltraSCSI/LVD HPDB68 to DB25 3ft Cable, Jacket Material: PVC (Discontinued)

  • Mfr # CC606C-03
  • Zoro # G4071988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC606C-03
Zoro #
G4071988
UPC #
037229606041
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
SCSI
Jacket Material
PVC
Connector Type
HPDB68 Male Clip-Type to DB25 Male
Features
Double Shielded With 19 Twisted Pairs, Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
UltraSCSI/LVD HPDB68 to DB25 Cable,3 ft.

Description

UltraSCSI/LVD HPDB68 to DB25 Cable,3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.