Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UltraSCSI/LVD HPDB68 to DB25 6ft Cable, Shielded / Unshielded: Shielded (Discontinued)

  • Mfr # CC606D-06
  • Zoro # G4071839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC606D-06
Zoro #
G4071839
UPC #
037229606065
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
SCSI
Jacket Material
PVC
Connector Type
HPDB68 Male to DB25 Male
Features
Double Shielded With 19 Twisted Pairs, Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
UltraSCSI/LVD HPDB68 to DB25 Cable,6 ft.

Description

UltraSCSI/LVD HPDB68 to DB25 Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.