Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB 2.0 Type A to B 15ft Cable (Discontinued)

  • Mfr # U3AB-15
  • Zoro # G4078017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3AB-15
Zoro #
G4078017
UPC #
037229710342
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
USB 2.0 A
For Use With
Hubs and Peripherals such as Printers, Scanners, and Storage Drives
Connector Type
Type A Male to B Male
Color
Black
Number of Cables
1
Item
USB 2.0 Type A to B Cable,15 ft.,PK3

Description

USB 2.0 Type A to B Cable,15 ft.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.