Zoro Homepage
This item is Discontinued.
No Product Image Available

USB 3.0/3.1 5Gbps 16ft Active Extension Cable (Discontinued)

  • Mfr # USB3-RPTR
  • Zoro # G4078306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-RPTR
Zoro #
G4078306
UPC #
037229000184
Country of Origin
China

Dimensions

Length
16 ft.

Details

Cable Type
USB 2.0
For Use With
Ideal for security and surveillance video, PC digital audio systems and other peripherals with USB interface that are beyond the reach of regular cables
Connector Type
USB A Male to Female
Features
Works With Windows 8/7/Vista/Xp/Mac Os
Number of Cables
1
Item
USB 3.0/3.1 5Gbps Active Extension,16ft.

Description

USB 3.0/3.1 5Gbps Active Extension,16ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.