Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB-C 10Gbps 60-Watt Sync/Power 1M Cable (Discontinued)

  • Mfr # CC2230A-1M
  • Zoro # G4070107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2230A-1M
Zoro #
G4070107
UPC #
037229230635
Country of Origin
China

Dimensions

Length
1m

Details

Cable Type
Power
For Use With
Works with Samsung Portable SSD T3, Galaxy TabPro S, Apple Macbook 2015, Google ChromeBook Pix, MSI Dominator Pro Series, Microsoft Lumia 950/950XL, Apple's 29-Watt Charger
Connector Type
USB-C Male to USB-C Male
Color
Black
Features
Sync and/or Charge USB device, Type-C User-Friendly Reversible Connector Connects In Any Direction
Item
USB-C 10Gbps Sync/Power 1M Cable,60 W

Description

USB-C 10Gbps Sync/Power 1M Cable,60 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.