Zoro Homepage

USB-C Thunderbolt 3 to HDMI Ultra HD 60Hz Video Converter

  • Mfr # USBCHD-MF

  • Zoro # G110941931


product price: $44.19
/ea

Key Features

End 1 Connection Type
USB Type C
End 2 Connection Type
HDMI Digital Audio/Video
Length
6-1/2 in
Width
1 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCHD-MF
Zoro #
G110941931
UPC #
37229230765
Country of Origin
China

Dimensions

Length
6-1/2 in
Width
1 in
Height
9 in
Overall Length
6.5 in

Details

Item
Graphic Adapter
End 1 Connection Type
USB Type C
End 2 Connection Type
HDMI Digital Audio/Video
Adapter Type
HDMI/USB
Connector on Second End Details
1 x HDMI, HDMI
Connector on First End Details
USB Type C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.