Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-c Thunderbolt 3 to VGA Video Converter

  • Mfr # USBCVGA-MF

  • Zoro # G810773290


product price: $33.89
/ea

Key Features

Adapter Type
USB/VGA
Width
1 in
Length
6.5 in
Connection B
1 x VGA
Connection A
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCVGA-MF
Zoro #
G810773290
UPC #
37229230758
Country of Origin
China

Dimensions

Width
1 in
Length
6.5 in
Height
9 in

Details

Adapter Type
USB/VGA
Item
Graphic Adapter
Connection B
1 x VGA
Connection A
USB Type C
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.