Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB-C to DisplayPort 4K 6ft Video Cable (Discontinued)

  • Mfr # USBCDP-06
  • Zoro # G4078209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCDP-06
Zoro #
G4078209
UPC #
037229231854
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Video Converter
For Use With
Smart Phones, Tablets and Windows PCs with USB-C Must Support DP ALT-MODE or Thunderbolt 3
Color
Black
Connector Type
USB-C Male to DP Male
Features
It Is Hot-Pluggable with User-Friendly Reversible Connector and Provides High-Bandwidth to Support Large, High Resolution Screens, Provides Screen Resolution Up to 4kx2k / 3840x2160 @ 60hz with Digital Audio
Item
USB-C to DisplayPort 4K VideoCable,6 ft.

Description

USB-C to DisplayPort 4K VideoCable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.